DESCRIPTION

Bald J Bushing

JJOI130

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Male
End Connection 2
Female
Fitting Size 1
6 in
Fitting Size 2
6 in
Material
Clay
Size
6 in x 6 in