DESCRIPTION

  • Quality engineered and manufactured

Barbed Brass and Stainless Steel Clamp Ring

SUC9

MORE SIZES AVAILABLE

SPECIFICATIONS

ASSE Standards
ASSE 1061
ASTM Specifications
ASTM F-2098, ASTM F-877
CARB OTC LEED Compliant
No
CSA Certified
CSA B 137.5
End Connection 1
Barbed
End Connection 2
Barbed
Fits Pipe Size
1 in
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel
Material Type
167 SS
NSF Certified
No