• Cart

DESCRIPTION

  • Dezincification resistant
  • Easy to install
  • Low Lead
  • Used in PEX hot and cold water plumbing applications

Qest ZurnPEX® Barbed Brass Coupling

QQQCGX

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-877
CSA Certified
CSA B137.16
Collection
ZurnPEX®
End Connection 1
Barbed
Fitting Size 1
2 in
Fitting Sizes
2 in
Height
1-7/10 in
Lead Law Compliant
Yes
Length
3-1/2 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Width
1-7/10 in

Starting at
$1.37
EACH
  • QUANTITY