DESCRIPTION

  • Quality engineered and manufactured

Sharkbite Barbed PEX Adapter

SUC4LF

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASTM Specifications
ASTM F-1807, ASTM F-877
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Color Finish
Natural Brass
End Connection 1
Barbed
End Connection 2
Barbed
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in x 3/8 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Material Type
DZR
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
No

Starting at
$2.31
EACH
  • QUANTITY