DESCRIPTION

  • Quality engineered and manufactured

Barbed PEX Coupling

SUC0

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM F-1807, ASTM F-877
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
End Connection 1
Barbed
End Connection 2
Barbed
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Material Type
DZR
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61
Size
3/8 in x 3/8 in
Type
Straight