DESCRIPTION

Bath Pop-Up Waste and Overflow Drain

I61027

Material:

Plastic

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
ABS

Starting at
$34.59
EACH
  • QUANTITY