DESCRIPTION

Bath Waste and Overflow Trim Kit

IPS60111

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
End Connection 1
Press
GSA Approved
No
IAPMO Listed
Yes
Length
3 in
NSF Certified
No

Starting at
$84.94
EACH
  • QUANTITY