DESCRIPTION

  • Bend Support for 1/2" PEX tubing
  • Comes with integral mounting bracket
  • Easy installation
  • Used in hot and cold water plumbing applications
  • Used in radiant heating applications

Bend Support

QQHPBS3

Fits Pipe Size:

1/2 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Fits Pipe Size
1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic

Starting at
$3.18
EACH
  • QUANTITY