DESCRIPTION

  • Manufacturer may vary by location

1/4 in. Threaded Black Assorted Carbon Steel Nipple 6 Pack

BAN6

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM A-733
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Material
Carbon Steel
Number Of Pieces
66 Piece
Origin
Global
Package Quantity
Pack of 6
Schedule Class
Standard
Size
1/4 in
Type
Straight