DESCRIPTION

1 in. Threaded Black Assorted Nipple Tray 40 Pack

BAN40

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Carbon Steel
Origin
Global
Package Quantity
Pack of 40
Schedule Class
Standard