DESCRIPTION

Black Carbon Steel Plain End Welded Single Random Length Pipe

DBPPEA53B188

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-53B
Coating
Black
End Connection 1
Plain End
Material
Carbon Steel
Pipe Tubing Size
10 in
Type
Welded