DESCRIPTION

Black Coated Plain End Carbon Steel Pipe

GBPPEAPI5LBDRL

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Coating
Black
End Connection 1
Plain End
End Connection 2
Plain End
Material
Carbon Steel
Pipe Tubing Size
30 in