DESCRIPTION

Black Coated Plain End Welded Carbon Steel Pipe

DPA53BDRL22

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-53B
Coating
Black
End Connection 1
Plain End
End Connection 2
Plain End
Material
Carbon Steel
Pipe Tubing Size
22 in
Type
Welded

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday