• Cart

DESCRIPTION

  • Len Strength: +1.5
  • Offers 99.9% UV protection
  • Scratch resistant
  • Soft, comfortable self-adjusting nose pad
  • Stylish, ergonomic frame provides the ultimate protection

30-06™ Reader Black Frame Safety Glasses

J198

Magnification:

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Collection
30-06™ Reader
Glasses Frame Color
Black
Glasses Lens Color
Clear
Magnification
2
Material
Plastic
Material Type
Polycarbonate, PVC

Starting at
Call for Pricing
  • QUANTITY