• Cart

DESCRIPTION

Black Grooved Scheduled 40 ERW Pipe

DBPRGRA53B105

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-53B
Coating
Black
End Connection 1
Grooved
End Connection 2
Grooved
Length
10-1/2 ft
Material
Carbon Steel
Material Type
A53B
Pipe Tubing Size
3 in
Schedule Class
40
Type
Welded