DESCRIPTION

Cardinal Machine & Nipple Works Inc 2 in. Black Nipple Travel Tray 27 Pack

BN27TT

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Coating
Black
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Carbon Steel
Size
2 in
Type
Straight