DESCRIPTION

Cardinal Machine & Nipple Works Inc 1 in. Black Nipple Travel Tray 30 Pack

BN30TT

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Coating
Black
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Carbon Steel
Package Quantity
Pack of 30