DESCRIPTION

Cardinal Machine & Nipple Works Inc 3/4 in. Black Nipple Travel Tray 60 Pack

BN60TT

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Coating
Black
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Carbon Steel
Package Quantity
Pack of 60