• Cart

DESCRIPTION

Black Plain End Carbon Steel Pipe

DBPPEAPI5LBFBE

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Coating
Black
End Connection 1
Plain End
End Connection 2
Plain End
Material
Carbon Steel
Pipe Tubing Size
6 in
Schedule Class
40