DESCRIPTION

Black Plain End Flow Pipe

DBPPEA135FLOWL

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-135
Coating
Black
FM Approved
No
Length
21 ft
Material
Carbon Steel
Pipe Tubing Size
2-1/2 in
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday