• Cart

DESCRIPTION

Black Plain End Schedule 80 Single Random Length Pipe

GBSPA106B80E

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-106B
Coating
Black
End Connection 1
Plain End
Material
Carbon Steel
Pipe Tubing Size
1 in
Schedule Class
80
Type
Seamless