DESCRIPTION

3/4 in. Black Carbon Steel Nipple Run

IBNR

MORE SIZES AVAILABLE

SPECIFICATIONS

Coating
Black
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Carbon Steel