• Cart

DESCRIPTION

Black Schedule 80 Carbon Steel Pipe

DBPA333GR6S80

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-333
Coating
Black
Material
Carbon Steel
Pipe Tubing Size
1 in
Schedule Class
80
Type
Seamless