DESCRIPTION

Black Threaded Both End Pipe

DBPTBEA135S40WG

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Coating
Black
FM Approved
No
Length
7 ft
Material
Carbon Steel
Pipe Tubing Size
1 in
Schedule Class
40
UL Listed
No