• Cart

DESCRIPTION

Blind 150# 316L Stainless Steel Raised Face Flange

IS6LRFBFK

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-182
Clean Bagged
No
End Connection 1
Blind
End Connection 2
Blind
End Connections
Blind
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Flange Type
Raised Face
Material
Stainless Steel
Material Type
316L
Pressure Class
150#