• Cart

DESCRIPTION

Blind 1500# Flat Face Carbon Steel Flange

G1500FFBF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Blind
End Connection 2
Blind
End Connections
Blind
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Flange Type
Blind, Flat Face
Material
Carbon Steel
Pressure Class
1500#