• Cart

DESCRIPTION

Blind Carbon Steel Flange

ELTAPBF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASME Specifications
ASME B16.5
ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 1
Blind
End Connection 2
Blind
End Connections
Blind
Fitting Size 1
4 in
Fitting Size 2
2 in
Fitting Sizes
4 in x 2 in
Fitting Type
Reducing
Flange Type
Blind
Material
Carbon Steel