• Cart

DESCRIPTION

Blind Schedule 80 Webb PVC Flange

S853

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASME Specifications
ASME B16.5
ASTM Specifications
ASTM D-1784, ASTM D-2464, ASTM D-2467
Application
Potable Water
Clean Bagged
No
Color Finish
Grey
End Connection 1
Blind
End Connection 2
Blind
End Connections
Blind
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flange Type
Blind
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
80
Type
S853005