• Cart

DESCRIPTION

  • Braided from 100% genuine GFO® fiber, simply one of the best packing materials
  • For high use pumps and valves
  • Maximum PSI 1800
  • Maximum speed 4400 FPM
  • Offers low friction at startup and during use
  • Rated to 550°
  • Sold by weight
  • Will not harden, shrink, crumble or become stiff
  • pH range 0-14

GFO® Braided Packing

A8000T1LB

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
Collection
GFO®
Diameter
1/8 in
FM Approved
No
Fitting Size 1
1/8 in
Fitting Sizes
1/8 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Material
Fiber, Graphite, Teflon®
Maximum Pressure
1800 psi
Maximum Temperature
550
NSF Certified
No
Pump Application
Self-priming
UL Listed
No