DESCRIPTION

  • Import
  • Material: brass

Brass Bushing

IBRLFB

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM B-584
Clean Bagged
No
End Connection 1
MNPT
End Connection 2
FNPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Material
Brass
Pressure Class
125#
Size
1-1/4 in x 1/2 in
Type
Reducing

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday