DESCRIPTION

  • Full-flow fitting, no restriction

Brass Tee

S641AG33

Fitting Sizes:

3/4 in x 3/4 in x 1/2 in

SPECIFICATIONS

Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
1/2 in
Fitting Sizes
3/4 in x 3/4 in x 1/2 in
Lead Law Compliant
Yes
Material
Brass

Starting at
$18.09
EACH
  • QUANTITY