DESCRIPTION

  • Dezincification resistant

Copper Bronze Hy-Set Elbow

CCHE9LF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 3/4 in

    CCHE9LFF 

    $162.8
    $113.48
    Call for Pricing Call us for price $162.8 $113.48
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASME Specifications
ASME B16.15
ASTM Specifications
ASTM B-584 Alloy C87850
Clean Bagged
No
End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Cast Bronze
NSF Certified
No