DESCRIPTION

  • Corrosion resistant
  • Fast and easy to use
  • HNBR sealing element for use with natural gas and other hydrocarbons
  • Helps installers easily identify unpressed connections during pressure testing
  • No flame, solder, flux, or heavy equipment needed
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds

Viega ProPress® Bronze Press Ball Valve with Gas Metal Handle

V196

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI LC4
CSA Certified
CSA LC4
Clean Bagged
Yes
Collection
ProPress®
End Connection 1
Press
End Connection 2
Press
End Connections
Press
FM Approved
No
Handle Material
Metal
IAPMO Listed
Yes
Length
6-7/10 in
Material
Bronze
Maximum Pressure
125 psi
Maximum Temperature
180
Minimum Temperature
-40
NSF Certified
No
Origin
Global
Recommended Valve Application
Commercial, Gas, Residential
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lockable Metal Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
$27.99
EACH
  • QUANTITY