DESCRIPTION

  • Low Flow.

StreamSaver™ Flexi-Guard® Bubbler Kit

E98501C

Length:

1-13/16 in

SPECIFICATIONS

ADA Compliant
No
Application
Healthcare, Hospitality, Office
CARB OTC LEED Compliant
No
Collection
StreamSaver™ Flexi-Guard®
GSA Approved
No
Height
4-1/2 in
IAPMO Listed
No
Length
1-13/16 in
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Package Quantity
1
Side Spray
No
Width
2 in

Starting at
$33.6
EACH
  • QUANTITY