DESCRIPTION

  • Also designed for spray buffing
  • Can be used for everyday cleaning under and automatic scrubber
  • Cleans when damp; buffs when dry
  • Use to light scrub without dulling the finish
  • Works great on automatic floor scrubber for light-duty cleaning

5100 Series Buffer Floor Pad in Red (Case of 5)

3M0480110839

Diameter:

SPECIFICATIONS

Collection
5100 Series
Color Finish
Red
Diameter
16 in
Material
Non-Woven Fiber
Material Type
Non-Woven Polyester Fiber
Package Quantity
Case of 5
Thickness
1 in

Starting at
$19.99
per CASE
  • QUANTITY