DESCRIPTION

Buna-N Gasket in Black

G40MPU

MORE SIZES AVAILABLE

SPECIFICATIONS

Color Finish
Black
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Buna-N, Rubber
Material Type
Buna-N
Size
1/2 in x 1/2 in