• Cart

Ferguson Industrial Plastics DIPS Butt Fusion Straight DR 11 HDPE Molded Tee PED11ABT

DESCRIPTION

Ferguson Industrial Plastics DIPS Butt Fusion Straight DR 11 HDPE Molded Tee

PED11ABT

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
End Connection 1
DIPS
End Connection 2
DIPS
End Connection 3
DIPS
End Connections
DIPS
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No
Schedule Class
DR 11