• Cart

Butt Fusion x Flanged SDR 11 HDPE Adapter PED11ABF

DESCRIPTION

Butt Fusion x Flanged SDR 11 HDPE Adapter

PED11ABF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Butt Fusion
End Connection 2
Flanged
End Connections
Butt Fusion x Flanged
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No
Pressure Class
200#
Schedule Class
SDR 11