DESCRIPTION

1-1/2 in. Butt Galvanized Steel Nipple

GNBUTT

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
Clean Bagged
No
End Connection 1
NPS
End Connection 2
NPS
End Connections
Butt
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Carbon Steel
Schedule Class
40S
Size
1-1/2 in
Type
Straight