DESCRIPTION

Butt Weld 316L Stainless Steel Cap

G16W76

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Butt Weld
Fitting Size 1
1-1/2 in
IsAcceptableImage
Material
Stainless Steel
Material Type
316L
Size
1-1/2 in
Type
Straight