• Cart

DESCRIPTION

Butt Weld Schedule 10 316L Stainless Steel 90 Degree Elbow

IS16LW9-B

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L
Schedule Class
10