DESCRIPTION

Butt Weld Schedule 40 316L Stainless Steel Concentric Reducer

IS46LWCRE

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASME Specifications
ASME SA-403
Clean Bagged
No
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
2 in
Fitting Size 2
1 in
Fitting Sizes
2 in x 1 in
Fitting Type
Concentric
Length
6 in
Material
Stainless Steel
Material Type
316L
Schedule Class
40