DESCRIPTION

Butt Weld x Butt Weld Reducer

A2511174

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
Color Finish
Green
End Connection 1
Butt Weld
End Connection 2
Butt Weld
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
3-1/2 in
Material
Plastic
Material Type
Polypropylene
NSF Certified
No
Size
6 in x 3-1/2 in
Type
Reducing