DESCRIPTION

  • High tensile strength
  • Manufactured from type 6/6 nylon

PROSELECT® ProSelect™ Cable Ties 1000 Pack

PSCTB1000

Length:

7-1/2 in

SPECIFICATIONS

Collection
ProSelect™
Color Finish
Black
Diameter
3 in
FM Approved
No
IAPMO Listed
No
Length
7-1/2 in
Material
Plastic
Material Type
Nylon
NSF Certified
No
Package Quantity
Pack of 1000
Tensile Strength
50 lbs/inch
UL Listed
UL 181B

Starting at
$56.03
per PACK
  • QUANTITY

DOCUMENTS