DESCRIPTION

  • American Standard® genuine repair part
  • Includes plunger, seat, seal and washer

Cadet Seat Bath Shower Faucet

A0132740040A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
American Standard 4049 Ballcock
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$3.36
EACH
  • QUANTITY