• Cart

DESCRIPTION

  • Includes brass wall escutcheon
  • Includes shower arm and flange
  • Metal lever handle
  • Showerhead has a maximum flow rate of 1.8 gpm
  • Trim only
  • Water-saving single function 6" showerhead

Townsend® California Energy Commission Registered Lead Law Compliant 1.75 1 Handle Lever Pressure Balance Shower Trim

AT353507278

Type:

AT353507278

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Collection
Townsend®
Color Finish
Legacy Bronze
Color Finish Category
Bronze Tones
Lead Law Compliant
Yes
Type
AT353507278

$294.53
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment