DESCRIPTION

Cane Apron

E98234C

Material:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Material
Metal
NSF Certified
No
Origin
Domestic
Package Quantity
1
Side Spray
No

Starting at
Call for Pricing
  • QUANTITY