DESCRIPTION

  • Manufacturer may vary by location

1/2 in. Threaded Assorted Carbon Steel Nipple 66 Pack

IGAN66

MORE SIZES AVAILABLE

SPECIFICATIONS

Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Carbon Steel
Origin
Global