• Cart

DESCRIPTION

Model 8800 Cast Carbon Steel 150 psi Flanged Gear Operator Plug Valve

T8811625GVGF

Valve Size:

SPECIFICATIONS

Collection
Model 8800
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Cast Carbon Steel
Maximum Pressure
150 psi
Valve Operator
Gear Operator
Valve Size
8 in
Valve Type
Plug Valve

Starting at
Call for Pricing
  • QUANTITY