DESCRIPTION

  • Coating: Galvanized
  • Connection: Threaded
  • Domestic
  • Material: carbon steel

Carbon Steel Galvanized Pipe Nipple

GNH

Length:

SPECIFICATIONS

Coating
Galvanized
End Connection 1
MNPT
End Connection 2
MNPT
Length
24 in
Material
Carbon Steel
Pipe Tubing Size
1-1/4 in
Schedule Class
40
Type
Welded
Wall Thickness
0.140 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS